The store will not work correctly when cookies are disabled.
MSC38-ICKON
Konkore Fittings (SCI) Fittings, FLEX Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Flex/AC/MC Squeeze Connector,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
907769 |
Item Number |
MSC38-ICKON |
Manufacturer |
Konkore Fittings (SCI) |
Product Series |
FLEX |
Family Series |
Konkore Fittings (SCI) Fittings, FLEX Series |
Conduit/Cable Type |
Armored Cable, FMC (Flexible Metallic Conduit) |
Connection Type |
Clamp |
Angle |
Straight |
Trade Size |
3/8 " |
Hub Size |
3/8 " |
Hub Type |
Male NPSM Thread |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Material |
Iron |
Composition |
Metallic |
Max NEMA Rating |
NEMA FB1 |
Hazardous Rated |
No |
Approvals |
cULus |
Net Weight |
0.075 lbs |
Gross Weight |
2.075 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved