N200-ICKON
Konkore Fittings (SCI) Fittings, N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N200-ICKON

Konkore Fittings (SCI) Fittings, N Series
In stock
Item Number
N200-ICKON
MFG Item Number
907837
Series
N200-ICKON is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, N Series
Item #
N200-ICKON
Rigid/IMC Conduit Nipple, Malleable

N Series Information

  • Conduit Nipples for Rigid Conduit
  • Threaded NPSM for Rigid Conduit and IMC
  • Insulated or Non‑Insulated Throats

Specifications

Specifications
Max NEMA Rating NEMA FB1
Ships Factory Direct No
Manufacturer Part Number 907837
Item Number N200-ICKON
Manufacturer Konkore Fittings (SCI)
Product Series N
Family Series Konkore Fittings (SCI) Fittings, N Series
Type Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit)
Trade Size 2 "
Material Iron
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Offset 3/4 "
Insulated Throat Yes
Net Weight 0 lbs
Gross Weight 9.525 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved