The store will not work correctly when cookies are disabled.
N250KON
Konkore Fittings (SCI) Fittings, N Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Rigid/IMC Conduit Nipple, Malleable
- Conduit Nipples for Rigid Conduit
- Threaded NPSM for Rigid Conduit and IMC
- Insulated or Non‑Insulated Throats
Specifications
Specifications
Max NEMA Rating |
NEMA FB1 |
Ships Factory Direct |
No |
Manufacturer Part Number |
907840 |
Item Number |
N250KON |
Manufacturer |
Konkore Fittings (SCI) |
Product Series |
N |
Family Series |
Konkore Fittings (SCI) Fittings, N Series |
Type |
Conduit |
Conduit/Cable Type |
IMC (Intermediate Metallic Conduit) |
Trade Size |
2-1/2 " |
Material |
Iron |
Composition |
Metallic |
Exposure Rating |
Indoor |
Hazardous Rated |
No |
Offset |
3/4 " |
Insulated Throat |
No |
Net Weight |
0 lbs |
Gross Weight |
10.575 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved