N350KON
Konkore Fittings (SCI) Fittings, N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N350KON

Konkore Fittings (SCI) Fittings, N Series
In stock
Item Number
N350KON
MFG Item Number
907844
Series
N350KON is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, N Series
Item #
N350KON
Rigid/IMC Conduit Nipple, Malleable

N Series Information

  • Conduit Nipples for Rigid Conduit
  • Threaded NPSM for Rigid Conduit and IMC
  • Insulated or Non‑Insulated Throats

Specifications

Specifications
Max NEMA Rating NEMA FB1
Ships Factory Direct No
Manufacturer Part Number 907844
Item Number N350KON
Manufacturer Konkore Fittings (SCI)
Product Series N
Family Series Konkore Fittings (SCI) Fittings, N Series
Type Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit)
Trade Size 3-1/2 "
Material Iron
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Offset 3/4 "
Insulated Throat No
Net Weight 0 lbs
Gross Weight 16.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved