The store will not work correctly when cookies are disabled.
QL-50KON
Konkore Fittings (SCI) Couplers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Flex/AC/MC Quicklock Connector,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
907872 |
Item Number |
QL-50KON |
Manufacturer |
Konkore Fittings (SCI) |
Family Series |
Konkore Fittings (SCI) Couplers |
Conduit Type |
Armored Cable to FMC (Flexible Metallic Conduit) |
Connection Type |
Set-Screw to Set-Screw |
Trade Size |
0.5 |
Grounding Lug |
No |
Exposure Rating |
Indoor |
Composition |
Zinc Plated Steel |
Hazardous Rated |
No |
Approvals |
cULus, UL |
Net Weight |
0.075 lbs |
Gross Weight |
3.75 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved