QL-75KON
Konkore Fittings (SCI) Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QL-75KON

Konkore Fittings (SCI) Couplers
In stock
Item Number
QL-75KON
MFG Item Number
907873
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
QL-75KON
Flex/AC/MC Quicklock Connector,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907873
Item Number QL-75KON
Manufacturer Konkore Fittings (SCI)
Family Series Konkore Fittings (SCI) Couplers
Conduit Type Armored Cable to FMC (Flexible Metallic Conduit)
Connection Type Set-Screw to Set-Screw
Trade Size 0.75
Grounding Lug No
Exposure Rating Indoor
Composition Zinc Plated Steel
Hazardous Rated No
Approvals Array
Net Weight 0.144 lbs
Gross Weight 3.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved