The store will not work correctly when cookies are disabled.
RB2KON
Konkore Fittings (SCI) Fittings, RB Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Rigid/IMC Reducing Bushing,
- Reducing Bushings for Threaded Rigid Conduit
- NPSM Internal and External Threads or NPT Internal and External Threads
- Steel or Malleable Iron Standard Materials
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
907885 |
Item Number |
RB2KON |
Manufacturer |
Konkore Fittings (SCI) |
Product Series |
RB |
Family Series |
Konkore Fittings (SCI) Fittings, RB Series |
Connection Type |
Male/Female |
External Thread |
1 NPT |
Internal Thread |
1/2 NPT |
Material |
Steel |
Composition |
Metallic |
Hazardous Rated |
No |
Net Weight |
0.131 lbs |
Gross Weight |
13.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved