RCK200KON
Konkore Fittings (SCI) Couplers, RCK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCK200KON

Konkore Fittings (SCI) Couplers, RCK Series
In stock
Item Number
RCK200KON
MFG Item Number
907928
Series
RCK200KON is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, RCK Series
Item #
RCK200KON
Rigid/IMC Compression Coupling,

RCK Series Information

  • Compression Rigid Couplings for Threadless Rigid Conduit
  • Malleable Iron Zinc Plated Standard Finish
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907928
Item Number RCK200KON
Manufacturer Konkore Fittings (SCI)
Product Series RCK
Family Series Konkore Fittings (SCI) Couplers, RCK Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Compression
Trade Size 2 "
Composition Iron
Insulated Throat No
Hazardous Rated No
Approvals UL
Comments For THREADLESS Conduit Connections
Net Weight 1.592 lbs
Gross Weight 3.184 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved