RCP100KON
Konkore Fittings (SCI) Couplers, RCP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCP100KON

Konkore Fittings (SCI) Couplers, RCP Series
In stock
Item Number
RCP100KON
MFG Item Number
RCP100KON
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, RCP Series
Item #
RCP100KON
Rigid/IMC Coupling, Threaded, Steel,

RCP Series Information

  • Rigid Conduit Coupling for Threaded Rigid Conduit
  • Straight Threads
  • Steel Standard Materials

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RCP100KON
Item Number RCP100KON
Manufacturer Konkore Fittings (SCI)
Product Series RCP
Family Series Konkore Fittings (SCI) Couplers, RCP Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Steel
Insulated Throat No
Hazardous Rated No
Approvals UL
Net Weight 0.276 lbs
Gross Weight 8.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved