RCP150KON
Konkore Fittings (SCI) Couplers, RCP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCP150KON

Konkore Fittings (SCI) Couplers, RCP Series
In stock
Item Number
RCP150KON
MFG Item Number
RCP150KON
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, RCP Series
Item #
RCP150KON
Rigid/IMC Coupling, Threaded, Steel,

RCP Series Information

  • Rigid Conduit Coupling for Threaded Rigid Conduit
  • Straight Threads
  • Steel Standard Materials

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RCP150KON
Item Number RCP150KON
Manufacturer Konkore Fittings (SCI)
Product Series RCP
Family Series Konkore Fittings (SCI) Couplers, RCP Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1-1/2 "
Composition Steel
Insulated Throat No
Hazardous Rated No
Approvals Array
Net Weight 0.441 lbs
Gross Weight 11.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved