RCP75KON
Konkore Fittings (SCI) Couplers, RCP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCP75KON

Konkore Fittings (SCI) Couplers, RCP Series
In stock
Item Number
RCP75KON
MFG Item Number
RCP75KON
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, RCP Series
Item #
RCP75KON
Rigid/IMC Coupling, Threaded, Steel,

RCP Series Information

  • Rigid Conduit Coupling for Threaded Rigid Conduit
  • Straight Threads
  • Steel Standard Materials

Specifications

Specifications
Manufacturer Part Number RCP75KON
Item Number RCP75KON
Manufacturer Konkore Fittings (SCI)
Product Series RCP
Family Series Konkore Fittings (SCI) Couplers, RCP Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3/4 "
Composition Steel
Insulated Throat No
Hazardous Rated No
Approvals Array
Net Weight 0.159 lbs
Gross Weight 7.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved