RSK100KON
Konkore Fittings (SCI) Couplers, RSK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSK100KON

Konkore Fittings (SCI) Couplers, RSK Series
In stock
Item Number
RSK100KON
MFG Item Number
907964
Series
RSK100KON is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, RSK Series
Item #
RSK100KON
Rigid/IMC Set Screw Coupling,

RSK Series Information

  • Set Screw Rigid Couplings Threaded for Rigid Conduit
  • IMC Malleable Iron Conduit
  • Concrete Tight when Taped

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907964
Item Number RSK100KON
Manufacturer Konkore Fittings (SCI)
Product Series RSK
Family Series Konkore Fittings (SCI) Couplers, RSK Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Set-Screw
Trade Size 1 "
Composition Iron
Insulated Throat No
Hazardous Rated No
Approvals Array
Net Weight 0.56 lbs
Gross Weight 3.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved