RSK500KON
Konkore Fittings (SCI) Couplers, RSK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSK500KON

Konkore Fittings (SCI) Couplers, RSK Series
In stock
Item Number
RSK500KON
MFG Item Number
907969
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, RSK Series
Item #
RSK500KON
Rigid/IMC Set Screw Coupling,

RSK Series Information

  • Set Screw Rigid Couplings Threaded for Rigid Conduit
  • IMC Malleable Iron Conduit
  • Concrete Tight when Taped

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907969
Item Number RSK500KON
Manufacturer Konkore Fittings (SCI)
Product Series RSK
Family Series Konkore Fittings (SCI) Couplers, RSK Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Set-Screw
Trade Size 5 "
Composition Iron
Insulated Throat No
Hazardous Rated No
Approvals UL
Net Weight 11.5 lbs
Gross Weight 10.926 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved