SE300-1KON
Konkore Fittings (SCI) Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SE300-1KON

Konkore Fittings (SCI) Conduit Mounts
In stock
Item Number
SE300-1KON
MFG Item Number
909190
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
SE300-1KON
3 In ONE HOLE STRAP FOR EMT CONDUIT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 909190
Item Number SE300-1KON
Manufacturer Konkore Fittings (SCI)
Family Series Konkore Fittings (SCI) Conduit Mounts
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style One Hole
EMT Size (in) 3 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved