SE350-1KON
Konkore Fittings (SCI) Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SE350-1KON

Konkore Fittings (SCI) Conduit Mounts
In stock
Item Number
SE350-1KON
MFG Item Number
909192
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
SE350-1KON
3-1/2 In ONE HOLE STRAP FOR EMT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 909192
Item Number SE350-1KON
Manufacturer Konkore Fittings (SCI)
Family Series Konkore Fittings (SCI) Conduit Mounts
Type EMT (Electrical Metallic Tubing)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style One Hole
EMT Size (in) 3-1/2 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved