SECR100KON
Konkore Fittings (SCI) Couplers, SECR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SECR100KON

Konkore Fittings (SCI) Couplers, SECR Series
In stock
Item Number
SECR100KON
MFG Item Number
921635
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, SECR Series
Item #
SECR100KON
1 In 3 PC COMPRESSION COUPLING

SECR Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 921635
Item Number SECR100KON
Manufacturer Konkore Fittings (SCI)
Product Series SECR
Family Series Konkore Fittings (SCI) Couplers, SECR Series
Conduit Type EMT (Electrical Metallic Tubing) to IMC (Intermediate Metal Conduit), EMT (Electrical Metallic Tubing) to RMC (Rigid Metal Conduit)
Connection Type Compression to Screw-In
Trade Size 1
Req. Conduit Rotation No
Grounding Lug No
Exposure Rating Rain Tight
Composition Zinc Plated Steel
Hazardous Rated No
Approvals CSA, cULus
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved