SG-600KON
Konkore Fittings (SCI) Fittings, SG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SG-600KON

Konkore Fittings (SCI) Fittings, SG Series
In stock
Item Number
SG-600KON
MFG Item Number
908021
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, SG Series
Item #
SG-600KON
Sealing Gasket for Conduit

SG Series Information


Specifications

Specifications
Max NEMA Rating NEMA FB1
Ships Factory Direct No
Manufacturer Part Number 908021
Item Number SG-600KON
Manufacturer Konkore Fittings (SCI)
Product Series SG
Family Series Konkore Fittings (SCI) Fittings, SG Series
Trade Size 6 "
Material Rubber
Hazardous Rated No
Approvals cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0.94 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved