The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SRCKR300KON
Konkore Fittings (SCI) Couplers, SRCKR Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3 In 5 PIECE COMPRESSION COUPLING
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
921668
Item Number
SRCKR300KON
Manufacturer
Konkore Fittings (SCI)
Product Series
SRCKR
Family Series
Konkore Fittings (SCI) Couplers, SRCKR Series
Conduit Type
EMT (Electrical Metallic Tubing) to IMC (Intermediate Metal Conduit), EMT (Electrical Metallic Tubing) to RMC (Rigid Metal Conduit), RMC (Rigid Metal Conduit) to IMC (Intermediate Metal Conduit)
Connection Type
Compression to Screw-In
Trade Size
3
Req. Conduit Rotation
No
Grounding Lug
No
Exposure Rating
Rain Tight
Composition
Zinc Plated Steel
Hazardous Rated
No
Approvals
CSA, cULus
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved