SRCKR50KON
Konkore Fittings (SCI) Couplers, SRCKR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SRCKR50KON

Konkore Fittings (SCI) Couplers, SRCKR Series
In stock
Item Number
SRCKR50KON
MFG Item Number
921671
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, SRCKR Series
Item #
SRCKR50KON
1/2 In 5 PIECE COMPRESSION COUPLING

SRCKR Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 921671
Item Number SRCKR50KON
Manufacturer Konkore Fittings (SCI)
Product Series SRCKR
Family Series Konkore Fittings (SCI) Couplers, SRCKR Series
Conduit Type EMT (Electrical Metallic Tubing) to IMC (Intermediate Metal Conduit), EMT (Electrical Metallic Tubing) to RMC (Rigid Metal Conduit), RMC (Rigid Metal Conduit) to IMC (Intermediate Metal Conduit)
Connection Type Compression to Screw-In
Trade Size 0.5
Req. Conduit Rotation No
Grounding Lug No
Exposure Rating Rain Tight
Composition Zinc Plated Steel
Hazardous Rated No
Approvals CSA, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved