SSC-100KON
Konkore Fittings (SCI) Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SSC-100KON

Konkore Fittings (SCI) Fittings
In stock
Item Number
SSC-100KON
MFG Item Number
908053
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
SSC-100KON
EMT Set Screw Connector, Space

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 908053
Item Number SSC-100KON
Manufacturer Konkore Fittings (SCI)
Family Series Konkore Fittings (SCI) Fittings
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Set Screw
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Nipple (Included)
Grounding Lug No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Max NEMA Rating NEMA FB1
Hazardous Rated No
Net Weight 0.155 lbs
Gross Weight 3.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved