K2NHX32
Kooltronic Heat Exchangers, K2NHX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K2NHX32

Kooltronic Heat Exchangers, K2NHX Series
In stock
Item Number
K2NHX32
MFG Item Number
K2NHX32
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Exchangers, K2NHX Series
Item #
K2NHX32
HEAT EXCHANGERS 32 SERIES 230VOLTS

K2NHX Series Information

  • Closed Loop Near Ambient Cooling
  • Epoxy Coated Aluminum Element
  • Precision Ball Bearing Motors
  • Rugged Construction
  • Stainless Steel Shell
  • Gasketed Flanges
  • NEMA 4/4X
  • UL Listed
  • Blowers
  • Filter

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number K2NHX32
Item Number K2NHX32
Manufacturer Kooltronic
Product Series K2NHX
Family Series Kooltronic Heat Exchangers, K2NHX Series
Nominal Voltage 240 V
Current 1.1 A
Power 260 W
Composition Stainless Steel
Closed Loop Cooling Yes
Air In 21 °F
Replaceable Filter Yes
NEMA Rating NEMA 4, NEMA 4X
Approvals UL
Net Weight 70 lbs
Gross Weight 70 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved