KBB430
Kooltronic Fans, KBB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBB430

Kooltronic Fans, KBB Series
In stock
Item Number
KBB430
MFG Item Number
KBB430
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, KBB Series
Item #
KBB430
BARE BLOWERS QUADRUPLEX CENTRIFUGAL

KBB Series Information

KOOLTRONIC Double Centrifugal Blowers are designed to provide greater airflow than the related single blower series, in the same types of low to moderate static pressure applications. Similarly, they are easily installed and operate with equal effectiveness in any mounting orientation. Eleven models comprise the series, offering a choice of sizes and capacities to satisfy a wide variety of cooling requirements. Together, single, and double centrifugal blowers are the backbone of forced convection air cooling.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KBB430
Item Number KBB430
Manufacturer Kooltronic
Product Series KBB
Family Series Kooltronic Fans, KBB Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 159 mm
Nominal Width 379 mm
Nominal Depth 127 mm
Air Flow 320 CFM
Current Rating 1.8 A
Power Consumption 140 W
Fan Speed 2,900 RPM
Bearing Type Ball
Flange No
Locked Rotor Protection No
Approvals CSA, UL
Net Weight 9 lbs
Gross Weight 9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved