KBB451
Kooltronic Fans, KBB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBB451

Kooltronic Fans, KBB Series
In stock
Item Number
KBB451
MFG Item Number
KBB451
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, KBB Series
Item #
KBB451
BARE BLOWERS QUADRUPLEX CENTRIFUGAL

KBB Series Information

KOOLTRONIC Double Centrifugal Blowers are designed to provide greater airflow than the related single blower series, in the same types of low to moderate static pressure applications. Similarly, they are easily installed and operate with equal effectiveness in any mounting orientation. Eleven models comprise the series, offering a choice of sizes and capacities to satisfy a wide variety of cooling requirements. Together, single, and double centrifugal blowers are the backbone of forced convection air cooling.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KBB451
Item Number KBB451
Manufacturer Kooltronic
Product Series KBB
Family Series Kooltronic Fans, KBB Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 236 mm
Nominal Width 378 mm
Nominal Depth 211 mm
Air Flow 800 CFM
Current Rating 5.6 A
Power Consumption 630 W
Fan Speed 3,350 RPM
Connection Type Wire Leads
Bearing Type Ball
Flange No
Locked Rotor Protection No
Approvals CSA, UL
Net Weight 22 lbs
Gross Weight 22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved