KNHX47
Kooltronic Heat Exchangers, KNHX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KNHX47

Kooltronic Heat Exchangers, KNHX Series
In stock
Item Number
KNHX47
MFG Item Number
KNHX47
Series
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Exchangers, KNHX Series
Item #
KNHX47
HEAT EXCHANGERS 47 SERIES 115VOLTS

KNHX Series Information

  • Epoxy Coated Convoluted Aluminum Element
  • Closed Loop Near Ambient Cooling
  • Precision Ball Bearing Motors
  • Rugged Construction
  • Baked Powder Finish
  • Stainless Steel Shell
  • Gasketed Flanges
  • NEMA 4/4X
  • CUL Listed
  • UL Listed
  • Blowers
  • Filter

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number KNHX47
Item Number KNHX47
Manufacturer Kooltronic
Product Series KNHX
Family Series Kooltronic Heat Exchangers, KNHX Series
Nominal Voltage 120 V
Current 3 A
Power 340 W
Composition Stainless Steel
Closed Loop Cooling Yes
Air In 54 °F
Replaceable Filter Yes
Approvals UL
Net Weight 135 lbs
Gross Weight 135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved