KP40
Kooltronic Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KP40

Kooltronic Fans
In stock
Item Number
KP40
MFG Item Number
KP40
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
KP40
FILTER FAN, 120VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KP40
Item Number KP40
Manufacturer Kooltronic
Family Series Kooltronic Fans
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 105 CFM
Current Rating 0.18 A
Power Consumption 15 W
Fan Speed 3,000 RPM
Connection Type Wire Leads
Bearing Type Ball
Approvals CSA, UL
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved