1-1/2B-EB-FF-FB
Kop-Flex Couplings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1-1/2B-EB-FF-FB

Kop-Flex Couplings
In stock
Item Number
1-1/2B-EB-FF-FB
MFG Item Number
1 1/2B EB FF FB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, Series
Item #
1-1/2B-EB-FF-FB
Gear Coupling

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1 1/2B EB FF FB
Item Number 1-1/2B-EB-FF-FB
Manufacturer Kop-Flex
Family Series Kop-Flex Couplings
Bore Type Finished Bore
Lubricated Yes
Coupling Material Medium Carbon Steel
Torque 23,000
Max Bore Size 1.625 "
Overall Length 3.5 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved