1-1/2B-EB-RHUB
Kop-Flex Couplings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1-1/2B-EB-RHUB

Kop-Flex Couplings
In stock
Item Number
1-1/2B-EB-RHUB
MFG Item Number
1 1/2B EB RHUB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, Series
Item #
1-1/2B-EB-RHUB
Gear Coupling, Rigid Hub

Series Information

Specifications

Specifications
Manufacturer Part Number 1 1/2B EB RHUB
Item Number 1-1/2B-EB-RHUB
Manufacturer Kop-Flex
Family Series Kop-Flex Couplings
Coupling Model Model B
Lubricated Yes
Coupling Material Carbon Steel
Max Bore Size 2.375 "
Coupling Length 1.6875 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved