100-EHUB
Kop-Flex Couplings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100-EHUB

Kop-Flex Couplings
In stock
Item Number
100-EHUB
MFG Item Number
100 EHUB
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, Series
Item #
100-EHUB
Elastomeric Coupling, Hub

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 100 EHUB
Item Number 100-EHUB
Manufacturer Kop-Flex
Family Series Kop-Flex Couplings
Bore Type Rough Bore
Coupling Model Elastomeric
Lubricated No
Coupling Material Aluminum
Max Bore Size 5.375 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved