100-LHUB-FB
Kop-Flex Couplings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100-LHUB-FB

Kop-Flex Couplings
In stock
Item Number
100-LHUB-FB
MFG Item Number
100 LHUB FB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, Series
Item #
100-LHUB-FB
Elastomeric Coupling, Hub Finish

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 100 LHUB FB
Item Number 100-LHUB-FB
Manufacturer Kop-Flex
Family Series Kop-Flex Couplings
Type Hub Finish Bored
Bore Type Finished Bore
Coupling Model Elastomeric
Lubricated No
Coupling Material Aluminum
Max Bore Size 5.375 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved