100-SHUBQDXF
Kop-Flex Couplings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100-SHUBQDXF

Kop-Flex Couplings
In stock
Item Number
100-SHUBQDXF
MFG Item Number
100 SHUBQDXF
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, Series
Item #
100-SHUBQDXF
Elastomeric Coupling, Hub QD Bushing

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 100 SHUBQDXF
Item Number 100-SHUBQDXF
Manufacturer Kop-Flex
Family Series Kop-Flex Couplings
Bore Type QD Bushing
Coupling Model Elastomeric
Lubricated No
Coupling Material Aluminum
Coupling Length 5.4375 "
Hub Diameter 7.375 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved