100-SHUBTLX3535
Kop-Flex Couplings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100-SHUBTLX3535

Kop-Flex Couplings
In stock
Item Number
100-SHUBTLX3535
MFG Item Number
100 SHUBTLX3535
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, Series
Item #
100-SHUBTLX3535
Elastomeric Coupling, Hub

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 100 SHUBTLX3535
Item Number 100-SHUBTLX3535
Manufacturer Kop-Flex
Family Series Kop-Flex Couplings
Type Hub Taper-Lock Bushing
Bore Type Taper Lock Bushing
Coupling Model Elastomeric
Lubricated No
Coupling Material Aluminum
Coupling Length 5.4375 "
Hub Diameter 7.375 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved