1020-HUB
Kop-Flex Couplings, 1000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1020-HUB

Kop-Flex Couplings, 1000 Series
In stock
Item Number
1020-HUB
MFG Item Number
1020 HUB
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, 1000 Series
Item #
1020-HUB
Grid Coupling, Grid Hub

1000 Series Information

  • Vertical Split Cover or Horizontal Split Cover
  • Interchangeable with Other Tapered Grip Couplings
  • Steel Hubs Straight Bores or Stranded Bushings

Specifications

Specifications
Manufacturer Kop-Flex
Family Series Kop-Flex Couplings, 1000 Series
Product Series 1000
Item Number 1020-HUB
Manufacturer Part Number 1020 HUB
Ships Factory Direct No
Hub Diameter 1.56 "
Max Bore Size 1.125 "
Lubricated Yes
Bore Type Rough Bore
Net Weight 0 lbs
Hub Material Carbon Steel
Coupling Length 1.88 "
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved