1020T10
Kop-Flex Couplings, 1000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1020T10

Kop-Flex Couplings, 1000 Series
In stock
Item Number
1020T10
MFG Item Number
2282192
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, 1000 Series
Item #
1020T10
Grid Coupling

1000 Series Information

  • Vertical Split Cover or Horizontal Split Cover
  • Interchangeable with Other Tapered Grip Couplings
  • Steel Hubs Straight Bores or Stranded Bushings

Specifications

Specifications
Manufacturer Kop-Flex
Family Series Kop-Flex Couplings, 1000 Series
Product Series 1000
Item Number 1020T10
Manufacturer Part Number 2282192
Ships Factory Direct No
Max Bore Size 1.125 "
Lubricated Yes
Bore Type Rough Bore
Net Weight 4.085 lbs
Hub Material Carbon Steel
Bore Range 0-1.125 "
Gross Weight 4.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved