02040001UL
LS Electric Circuit Breakers, UTE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02040001UL

LS Electric Circuit Breakers, UTE Series
In stock
Item Number
02040001UL
MFG Item Number
UTE100E-FTU-15A-2P-LL-UL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, UTE Series
Item #
02040001UL
Molded Case Circuit Breaker 15A,

UTE Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UTE100E-FTU-15A-2P-LL-UL
Item Number 02040001UL
Manufacturer LS Electric
Product Series UTE
Family Series LS Electric Circuit Breakers, UTE Series
Poles 2
Current Rating 15 A
Max Voltage 750 VAC
Protection Motor
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
UL Standard 489
CSA Standard 22.2
IEC Standard 60947-2
Neutral Pole No
GFCI No
Neutral Protection No
100% Rated No
Terminal Type Lugs Included
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Approvals CSA, IEC, UL
RoHS No
Comments UTE100E FTU 15A 2P LL UL
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved