The store will not work correctly when cookies are disabled.
02070074UL
LS Electric Circuit Breakers
MFG Item Number
UTS150H-FMU-40A-3P-LL-UL
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Molded Case Circuit Breaker 40A,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
UTS150H-FMU-40A-3P-LL-UL |
Item Number |
02070074UL |
Manufacturer |
LS Electric |
Family Series |
LS Electric Circuit Breakers |
Poles |
3 |
Current Rating |
40 A |
Max Voltage |
750 VAC |
Protection |
Motor |
Terminals Included |
Line and Load |
Trip Unit |
Adj. Thermal / Fixed Magnetic |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
GFCI |
No |
Neutral Protection |
No |
100% Rated |
No |
Terminal Type |
Lugs Included |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Approvals |
CSA, IEC, UL |
RoHS |
No |
Comments |
UTS150H FMU 40A 3P LL UL |
Gross Weight |
0 lbs |
Net Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved