GMR4M-22-22-K7-AC-S-E
LS Electric Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GMR4M-22-22-K7-AC-S-E

LS Electric Contactors
In stock
Item Number
GMR4M-22-22-K7-AC-S-E
MFG Item Number
1273007100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
GMR4M-22-22-K7-AC-S-E
Mini Contactor Relay, 120VAC Coil,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1273007100
Item Number GMR4M-22-22-K7-AC-S-E
Manufacturer LS Electric
Family Series LS Electric Contactors
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Auxiliary Contacts 2NO, 2NC
Termination Screw
Mechanically Interlocked No
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved