The store will not work correctly when cookies are disabled.
GMR4M-31-31-B7-AC-S-E
In stock
Item Number
GMR4M-31-31-B7-AC-S-E
MFG Item Number
1273003600
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
GMR4M-31-31-B7-AC-S-E
Mini Contactor Relay, 24VAC Coil,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1273003600 |
Item Number |
GMR4M-31-31-B7-AC-S-E |
Manufacturer |
LS Electric |
Family Series |
LS Electric Contactors |
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Coil Type |
Magnetic |
Auxiliary Contacts |
3NO, 1NC |
Termination |
Screw |
Mechanically Interlocked |
No |
Approvals |
CE, UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved