GMR4M-31-31-U7-AC-S-E
LS Electric Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GMR4M-31-31-U7-AC-S-E

LS Electric Contactors
In stock
Item Number
GMR4M-31-31-U7-AC-S-E
MFG Item Number
1273007400
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
GMR4M-31-31-U7-AC-S-E
Mini Contactor Relay, 240VAC Coil,

Series Information

Specifications

Specifications
Manufacturer Part Number 1273007400
Item Number GMR4M-31-31-U7-AC-S-E
Manufacturer LS Electric
Family Series LS Electric Contactors
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Coil Type Magnetic
Auxiliary Contacts 3NO, 1NC
Termination Screw
Mechanically Interlocked No
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved