The store will not work correctly when cookies are disabled.
GMR6M-33-33-M7-AC-S-E
In stock
Item Number
GMR6M-33-33-M7-AC-S-E
MFG Item Number
1273004200
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
GMR6M-33-33-M7-AC-S-E
Mini Contactor Relay, 220VAC Coil,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1273004200 |
Item Number |
GMR6M-33-33-M7-AC-S-E |
Manufacturer |
LS Electric |
Family Series |
LS Electric Contactors |
Nominal Coil Voltage |
208 VAC |
Coil Voltage |
220 VAC |
Coil Type |
Magnetic |
Termination |
Screw |
Mechanically Interlocked |
No |
Approvals |
CE, UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved