GMR6M-60-60-F7-AC-S-E
LS Electric Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GMR6M-60-60-F7-AC-S-E

LS Electric Contactors
In stock
Item Number
GMR6M-60-60-F7-AC-S-E
MFG Item Number
1273000800
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
GMR6M-60-60-F7-AC-S-E
Mini Contactor Relay, 110VAC Coil,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1273000800
Item Number GMR6M-60-60-F7-AC-S-E
Manufacturer LS Electric
Family Series LS Electric Contactors
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Coil Type Magnetic
Termination Screw
Mechanically Interlocked No
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved