GMR8M-44-44-K7-AC-S-E
LS Electric Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GMR8M-44-44-K7-AC-S-E

LS Electric Contactors
In stock
Item Number
GMR8M-44-44-K7-AC-S-E
MFG Item Number
1273008000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
GMR8M-44-44-K7-AC-S-E
Mini Contactor Relay, 120VAC Coil,

Series Information

Specifications

Specifications
Manufacturer Part Number 1273008000
Item Number GMR8M-44-44-K7-AC-S-E
Manufacturer LS Electric
Family Series LS Electric Contactors
Coil Voltage 120 VAC
Coil Type Magnetic
Termination Screw
Mechanically Interlocked No
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved