MC100A-30-11-P7-L-E
LS Electric Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MC100A-30-11-P7-L-E

LS Electric Contactors
In stock
Item Number
MC100A-30-11-P7-L-E
MFG Item Number
1384008300
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
MC100A-30-11-P7-L-E
Magnetic Contactor 100A, 3 NO Power

Series Information

Specifications

Specifications
Manufacturer Part Number 1384008300
Item Number MC100A-30-11-P7-L-E
Manufacturer LS Electric
Family Series LS Electric Contactors
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
General Purpose (AC1) 100 A
Mechanically Interlocked No
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved