MC100A-30-11-P7-S-E
LS Electric Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MC100A-30-11-P7-S-E

LS Electric Contactors
In stock
Item Number
MC100A-30-11-P7-S-E
MFG Item Number
1342007000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
MC100A-30-11-P7-S-E
Magnetic Contactor 100A, 3 NO Power

Series Information

Specifications

Specifications
Manufacturer Part Number 1342007000
Item Number MC100A-30-11-P7-S-E
Manufacturer LS Electric
Family Series LS Electric Contactors
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
General Purpose (AC1) 100 A
Mechanically Interlocked No
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved