The store will not work correctly when cookies are disabled.
MC100A-30-22-K7-S-E
In stock
Item Number
MC100A-30-22-K7-S-E
MFG Item Number
1342012900
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
MC100A-30-22-K7-S-E
Magnetic Contactor 100A, 3 NO Power
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1342012900 |
Item Number |
MC100A-30-22-K7-S-E |
Manufacturer |
LS Electric |
Family Series |
LS Electric Contactors |
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Coil Type |
Magnetic |
Poles |
3NO |
Auxiliary Contacts |
2NO, 2NC |
Termination |
Screw |
General Purpose (AC1) |
100 A |
Mechanically Interlocked |
No |
Approvals |
UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved