MC12A-30-01-R7-S-E
LS Electric Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MC12A-30-01-R7-S-E

LS Electric Contactors
In stock
Item Number
MC12A-30-01-R7-S-E
MFG Item Number
1317007500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
MC12A-30-01-R7-S-E
Magnetic Contactor 12A, 3 NO Power

Series Information

Specifications

Specifications
Manufacturer Part Number 1317007500
Item Number MC12A-30-01-R7-S-E
Manufacturer LS Electric
Family Series LS Electric Contactors
Nominal Coil Voltage 415 VAC
Coil Voltage 440 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NC
Termination Screw
General Purpose (AC1) 12 A
Mechanically Interlocked No
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved