The store will not work correctly when cookies are disabled.
092015.00
Leeson Motors, Three Phase TENV Series
MFG Item Number
092015.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motors, Three Phase TENV Series
Motor, 0.167HP, 208-230/460V,
Three Phase TENV Series Information
- Three Phase Motors Totally Enclosed
- Standard, EPAct and Premium Efficient Ratings
- Torques Exceed NEMA Performance Standards
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
092015.00 |
Item Number |
092015.00 |
Manufacturer |
Leeson |
Product Series |
Three Phase TENV |
Family Series |
Leeson Motors, Three Phase TENV Series |
Type |
General Purpose |
Horsepower |
1/6 hp |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
NEMA Frame |
42 |
Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
Enclosure |
Totally Enclosed Non-Ventilated |
Mounting Type |
Foot Mount, Rigid |
Efficiency % |
61 % |
CT Speed Range |
100:1 |
Full Load Current |
0.9 A |
Service Factor |
1 |
Composition |
Steel |
Bearing Type |
Ball |
Model Number |
C42T17NB1 |
Overall Length |
7.81 " |
Approvals |
CSA, UL |
Net Weight |
14 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved