096002.00
Leeson Gearmotors, PE350 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

096002.00

Leeson Gearmotors, PE350 Series
In stock
Item Number
096002.00
MFG Item Number
096002.00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, PE350 Series
Item #
096002.00
Motor, 0.083HP, 115/230V, 14RPM

PE350 Series Information

  • Rugged die cast aluminum gear housing for maximum gear and bearing support
  • Precision machined gearing, hardened for maximum load capability
  • Oversized output bearings for greater overhung load capacity and long life
  • High carbon alloy output shaft provides maximum strength and rigidity
  • Heavy duty industrial oil seals keep lubricant in and dirt out
  • Gears and bearings are splash lubricated with permanent, heavy duty gear oil

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 096002.00
Item Number 096002.00
Manufacturer Leeson
Product Series PE350
Family Series Leeson Gearmotors, PE350 Series
Output Speed 14 RPM
Ratio 124:1
Nominal Ratio (:1) 124
Nominal Torque 330 in-lbs
Output Style Parallel Shaft
Mounting Standard
Horsepower 1/12 hp
Phase 1
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Enclosure Type Totally Enclosed Non-Ventilated
Approvals CSA, UL
Net Weight 24 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved