096005.00
Leeson Gearmotors, PE350 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

096005.00

Leeson Gearmotors, PE350 Series
In stock
Item Number
096005.00
MFG Item Number
096005.00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, PE350 Series
Item #
096005.00
Motor, 0.167HP, 115/230V, 34RPM

PE350 Series Information

  • Rugged die cast aluminum gear housing for maximum gear and bearing support
  • Precision machined gearing, hardened for maximum load capability
  • Oversized output bearings for greater overhung load capacity and long life
  • High carbon alloy output shaft provides maximum strength and rigidity
  • Heavy duty industrial oil seals keep lubricant in and dirt out
  • Gears and bearings are splash lubricated with permanent, heavy duty gear oil

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 096005.00
Item Number 096005.00
Manufacturer Leeson
Product Series PE350
Family Series Leeson Gearmotors, PE350 Series
Output Speed 34 RPM
Ratio 50:1
Nominal Ratio (:1) 50
Nominal Torque 250 in-lbs
Output Style Parallel Shaft
Mounting Standard
Horsepower 1/6 hp
Phase 1
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Enclosure Type Totally Enclosed Fan Cooled
Approvals CSA, UL
Net Weight 29 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved