096014.00
Leeson Gearmotors, PE350 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

096014.00

Leeson Gearmotors, PE350 Series
In stock
Item Number
096014.00
MFG Item Number
096014.00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, PE350 Series
Item #
096014.00
Motor, 0.33HP, 230/460V, 85RPM TEFC

PE350 Series Information

  • Rugged die cast aluminum gear housing for maximum gear and bearing support
  • Precision machined gearing, hardened for maximum load capability
  • Oversized output bearings for greater overhung load capacity and long life
  • High carbon alloy output shaft provides maximum strength and rigidity
  • Heavy duty industrial oil seals keep lubricant in and dirt out
  • Gears and bearings are splash lubricated with permanent, heavy duty gear oil

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 096014.00
Item Number 096014.00
Manufacturer Leeson
Product Series PE350
Family Series Leeson Gearmotors, PE350 Series
Output Speed 85 RPM
Ratio 20:1
Nominal Ratio (:1) 20
Nominal Torque 218 in-lbs
Output Style Parallel Shaft
Mounting Standard
Horsepower 1/3 hp
Phase 3
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Type Totally Enclosed Non-Ventilated
Approvals CSA, UL
Net Weight 26.07 lbs
Gross Weight 26.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved