096015.00
Leeson Gearmotors, PE350 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

096015.00

Leeson Gearmotors, PE350 Series
In stock
Item Number
096015.00
MFG Item Number
096015.00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, PE350 Series
Item #
096015.00
Motor, 0.33HP, 230/460V, 173RPM

PE350 Series Information

  • Rugged die cast aluminum gear housing for maximum gear and bearing support
  • Precision machined gearing, hardened for maximum load capability
  • Oversized output bearings for greater overhung load capacity and long life
  • High carbon alloy output shaft provides maximum strength and rigidity
  • Heavy duty industrial oil seals keep lubricant in and dirt out
  • Gears and bearings are splash lubricated with permanent, heavy duty gear oil

Specifications

Specifications
Manufacturer Part Number 096015.00
Item Number 096015.00
Manufacturer Leeson
Product Series PE350
Family Series Leeson Gearmotors, PE350 Series
Output Speed 173 RPM
Ratio 10:1
Nominal Ratio (:1) 10
Nominal Torque 109 in-lbs
Output Style Parallel Shaft
Mounting Standard
Horsepower 1/3 hp
Phase 3
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Type Totally Enclosed Non-Ventilated
Approvals CSA, UL
Net Weight 25.735 lbs
Gross Weight 25.735 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved